M3x0.50 x 10 mm Slotted Cheese Machine Screws, Plain Stainless Steel, 100 PK

  • Mfr # 6HY30

  • Zoro # G3052901


product price:  $5.95
/pk 100, $0.06/ea

Key Features

Cheese Head
Slotted Drive
System of Measurement
Metric
Fastener Length
10 mm
Material
Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6HY30
Zoro #
G3052901
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3x0.50
Fastener Length
10 mm
Head Height
2 mm
Head Dia.
5.5 mm
Screw Size
M3
Head Width
5.5 mm
Maximum Head Height
2 mm
Maximum Head Width
5.5 mm

Details

System of Measurement
Metric
Head Type
Cheese
Drive
Slotted
Material
Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Item
Machine Screws
Thread Pitch
0.5 mm
Dimensional Standards
DIN 84A
Includes Nut
Nut Not Included
Includes Washer
Washer Not Included
Pack Size
Small
Type
Machine Screw
Material Grade/Class
316

Description

Machine Screws, Head Type Cheese, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size M3x0.50, Fastener Length 10 mm, Head Width 5.5 mm, Head Height 2 mm, Drive Size Not Applicable, Tensile Strength 72,500 psi, Dimensional Standards DIN 84A, Pack Size Small, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 5.5 mm, Minimum Head Width Not Applicable, Maximum Head Height 2 mm, Minimum Head Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products