Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M3x0.50 x 30 mm Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-bfm-3-30

  • Zoro # G816462013


product price: $23.19
/pk 100, $0.23/ea

Key Features

Phillips Drive
Flat Head
Dimensional Standards
DIN 965
Material
Stainless Steel
Thread Style
Fully Threaded
Material Grade/Class
18-8
Overall Length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bfm-3-30
Zoro #
G816462013
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
30 mm
Drive Size
#1
Screw Size
M3
Thread Size
M3x0.50
Maximum Head Width
5.6 mm
Maximum Head Height
1.65 mm
Fastener Length
30 mm

Details

Dimensional Standards
DIN 965
Material
Stainless Steel
Thread Style
Fully Threaded
Material Grade/Class
18-8
Drive
Phillips
Type
Machine Screw
Tensile Strength
70,000 psi
System of Measurement
Metric
Item
Machine Screw
Head Type
Flat
Finish
Black Oxide
Thread Type
Coarse

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M3x0.50, Fastener Length 30 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 5.6 mm, Maximum Head Height 1.65 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.