M3x0.50 x 5 mm Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-msp-3-5
Zoro # G916465167
product price: $4.59
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.18
Key Features
Slotted Drive
Pan Head
Type
Machine Screw
Dimensional Standards
DIN 85, ISO 1580
Thread Type
Coarse
Overall Length
5 mm
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-msp-3-5
Zoro #
G916465167
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
5 mm
Overall Length
5 mm
Screw Size
M3
Thread Size
M3x0.50
Maximum Head Height
1.8 mm
Maximum Head Width
6 mm
Details
Drive
Slotted
Type
Machine Screw
Dimensional Standards
DIN 85, ISO 1580
Thread Type
Coarse
Thread Style
Fully Threaded
Material
Stainless Steel
Head Type
Pan
Finish
Passivated
Item
Machine Screw
Tensile Strength
70,000 psi
System of Measurement
Metric
Material Grade/Class
18-8
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M3x0.50, Fastener Length 5 mm, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards DIN 85, ISO 1580, Type Machine Screw, Maximum Head Width 6 mm, Maximum Head Height 1.8 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.