M3x0.50 x 50 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-bpm-3-50

  • Zoro # G716461765


product price: $15.79
/pk 100, $0.16/ea

Key Features

Phillips Drive
Pan Head
Maximum Head Height
2.52 mm
Material Grade/Class
18-8
Type
Machine Screw
Material
Stainless Steel
Dimensional Standards
DIN 7985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bpm-3-50
Zoro #
G716461765
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
2.52 mm
Drive Size
#1
Thread Size
M3x0.50
Maximum Head Width
6 mm
Fastener Length
50 mm
Screw Size
M3
Overall Length
50 mm

Details

Material Grade/Class
18-8
Type
Machine Screw
Material
Stainless Steel
Dimensional Standards
DIN 7985
Thread Type
Coarse
Thread Style
Fully Threaded
System of Measurement
Metric
Tensile Strength
70,000 psi
Finish
Black Oxide
Drive
Phillips
Head Type
Pan
Item
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M3x0.50, Fastener Length 50 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 6 mm, Maximum Head Height 2.52 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.