M3x0.50 x 6 mm Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-bfm-3-6
Zoro # G316461714
product price: $12.89
/pk 100, $0.13/eaKey Features
Phillips Drive
Flat Head
Maximum Head Height
1.65 mm
Tensile Strength
70,000 psi
Material
Stainless Steel
Maximum Head Width
5.6 mm
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-bfm-3-6
Zoro #
G316461714
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
1.65 mm
Maximum Head Width
5.6 mm
Drive Size
#1
Thread Size
M3x0.50
Screw Size
M3
Fastener Length
6 mm
Overall Length
6 mm
Details
Tensile Strength
70,000 psi
Material
Stainless Steel
Thread Style
Fully Threaded
Type
Machine Screw
Item
Machine Screw
Finish
Black Oxide
Material Grade/Class
18-8
Dimensional Standards
DIN 965
Thread Type
Coarse
Drive
Phillips
System of Measurement
Metric
Head Type
Flat
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M3x0.50, Fastener Length 6 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 5.6 mm, Maximum Head Height 1.65 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.