M3x0.50 x 6 mm Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 50 PK
Mfr # 31-MBI-3-6
Zoro # G416462680
product price:Â $4.69
/pk 50, $0.09/ea
Sold in multiples of 2 for $9.38
Key Features
Button Head
Torx Drive
Maximum Head Width
5.69 mm
Resistance Properties
Tamper-Resistant
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-MBI-3-6
Zoro #
G416462680
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
6 mm
Maximum Head Width
5.69 mm
Thread Size
M3x0.50
Drive Size
T8
Maximum Head Height
1.65 mm
Overall Length
6 mm
Details
Item
Tamper Resistant Screw
Resistance Properties
Tamper-Resistant
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
Type
Machine Screw
Material Grade/Class
18-8
Thread Type
Coarse
Head Type
Button
Material
Stainless Steel
Finish
Passivated
Drive
Torx
Dimensional Standards
ASTM F879M, ISO 7380
System of Measurement
Metric
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size M3x0.50, Fastener Length 6 mm, Drive Size T8, Tensile Strength 80,000 psi, Dimensional Standards ASTM F879M, ISO 7380, Type Machine Screw, Maximum Head Width 5.69 mm, Maximum Head Height 1.65 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.