M3x0.50 x 8 mm Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-bfm-3-8
Zoro # G716461642
product price: $13.29
/pk 100, $0.13/eaKey Features
Phillips Drive
Flat Head
Material Grade/Class
18-8
Maximum Head Height
1.65 mm
Screw Size
M3
System of Measurement
Metric
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-bfm-3-8
Zoro #
G716461642
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
1.65 mm
Screw Size
M3
Thread Size
M3x0.50
Maximum Head Width
5.6 mm
Drive Size
#1
Overall Length
8 mm
Fastener Length
8 mm
Details
Material Grade/Class
18-8
System of Measurement
Metric
Material
Stainless Steel
Item
Machine Screw
Dimensional Standards
DIN 965
Thread Type
Coarse
Drive
Phillips
Thread Style
Fully Threaded
Finish
Black Oxide
Type
Machine Screw
Tensile Strength
70,000 psi
Head Type
Flat
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M3x0.50, Fastener Length 8 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 5.6 mm, Maximum Head Height 1.65 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.