Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M3x0.50 x 8 mm Slotted Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-msf-3-8

  • Zoro # G816463492


product price: $2.49
/pk 50, $0.05/ea
Sold in multiples of 4 for $9.96

Key Features

Flat Head
Slotted Drive
Material
Stainless Steel
Maximum Head Width
5.5 mm
Type
Machine Screw
Finish
Passivated
Screw Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-msf-3-8
Zoro #
G816463492
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
5.5 mm
Fastener Length
8 mm
Screw Size
M3
Overall Length
8 mm
Maximum Head Height
1.65 mm
Thread Size
M3x0.50

Details

Material
Stainless Steel
Type
Machine Screw
Finish
Passivated
Dimensional Standards
DIN 963
Thread Style
Fully Threaded
Thread Type
Coarse
Material Grade/Class
316
Head Type
Flat
System of Measurement
Metric
Item
Machine Screw
Drive
Slotted
Tensile Strength
100,000 psi

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M3x0.50, Fastener Length 8 mm, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards DIN 963, Type Machine Screw, Maximum Head Width 5.5 mm, Maximum Head Height 1.65 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products