Shop ZORO SELECT

M4-0.70 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 18 mm Length, 50 PK

  • Mfr # M51050.040.0018

  • Zoro # G5346564


product price: 
$
3.79
/pk 50, $0.08/ea

Key Features

Socket Head
Hex Drive
Thread Size
M4-0.70
Screw Length
18 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
3 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M51050.040.0018
Zoro #
G5346564
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Screw Length
18 mm
Drive Size
3 mm
Vented Hole Size
Not Vented
Head Height
4 mm
Thread Length
18 mm
Min. Thread Length
18 mm
Minimum Thread Length
18 mm
Head Diameter
7 mm
Head Dia.
7 mm
Dia./Thread Size
M4-0.70
Length
18 mm
Fastener Length
18 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Rockwell Hardness
C39 to C44
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Type
Coarse
Material Grade/Class
18-8
Pack Size
Small Pack
Thread Pitch
0.7 mm
Dimensional Standards
DIN 912
Min. Tensile Strength
700 N/sq mm
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 912
Fastener Finish
Plain
Material Grade
A2
Screw Head Type
Cylindrical
Basic Material
Stainless Steel
Type
Socket Head Cap Screw
Sealing Gasket
No
Non-Marring Tip
No
Head Texture
Knurled

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M4x0.70, Minimum Thread Length 18 mm, Fastener Length 18 mm, Head Height 4 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products