M4-0.70 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 30 mm Length, 50 PK

  • Mfr # M55050.040.0030

  • Zoro # G3144486


product price:  $7.79
/pk 50, $0.16/ea

Key Features

Socket Head
Hex Drive
Thread Size
M4-0.70
Screw Length
30 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M55050.040.0030
Zoro #
G3144486
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Screw Length
30 mm
Drive Size
3 mm
Thread Length
20 mm
Vented Hole Size
Not Vented
Head Height
4 mm
Min. Thread Length
20 mm
Head Diameter
7 mm
Minimum Thread Length
20 mm
Dia./Thread Size
M4-0.70
Head Dia.
7 mm
Length
30 mm

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Rockwell Hardness
C39 to C44
Thread Direction
Right Hand
Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Class
6g
Thread Type
Coarse
Thread Pitch
0.7 mm
Thread Fit
6G
Material Grade/Class
316
Dimensional Standards
DIN 912
Pack Size
Small Pack
Min. Tensile Strength
101,500 psi
Fastener Industry Standards
DIN 912
Basic Material
Stainless Steel
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw
Material Grade
A4
Fastener Finish
Plain

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M4x0.70, Minimum Thread Length 20 mm, Fastener Length 30 mm, Head Height 4 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products