Shop ZORO SELECT
See all product information
Create Account
SHCS, Button, 10-32x1, AS, PK50
- Mfr # 65014
- Zoro # G216047667
product price:Â
$
5.89
/pk of 50, $0.12/ea
Key Features
Button Head
Rockwell Hardness
C39-C45
Thread Type
UNF
Drive Type
Hex Socket
System of Measurement
Inch
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65014
- Zoro #
- G216047667
- UPC #
- -
- Country of Origin
- Unknown
- Rockwell Hardness
- C39-C45
- Thread Type
- UNF
- Drive Type
- Hex Socket
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Head Type
- Button
- Thread Direction
- Right Hand
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Shell Material
- Alloy Steel
Dimensions
- Drive Size
- 5/32 in
- Thread Size
- 32
- Head Height
- 0.101 in
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Hex Socket, Drive Size 5/32 in, Material Alloy Steel, Thread Size 32, Head Height 0.101 in, Thread Style Fully Threaded, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.