Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4-0.70 Socket Head Cap Screw, Flat, Black Oxide Steel, 22 mm Length, 100 PK

  • Mfr # FHS100422-100P1

  • Zoro # G2945022


product price: $11.15
/pk 100, $0.11/ea

Key Features

Flat Head
Hex Drive
Thread Size
M4-0.70
Material
Steel
Finish
Black Oxide
Drive Size
2-1/2 mm
Tensile Strength
150,800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHS100422-100P1
Zoro #
G2945022
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4-0.70
Screw Length
22 mm
Drive Size
2-1/2 mm
Thread Length
22 mm
Vented Hole Size
Not Vented
Head Height
2.3 mm
Min. Thread Length
22 mm
Head Diameter
8 mm
Minimum Thread Length
22 mm
Dia./Thread Size
M4-0.70
Head Dia.
8 mm
Length
22 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
150,800 psi
Standards
DIN 7991
System of Measurement
Metric
Class
5g6g
Head Angle (Deg.)
90 Degrees
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C32 to C39
Thread Style
Fully Threaded
Thread Type
Coarse
Dimensional Standards
DIN 7991
Thread Fit
5g6g
Thread Pitch
0.7 mm
Material Grade/Class
Class 10.9
Countersink Angle
90 Degrees
Pack Size
Small Pack
Fastener Finish
Black Oxide
Fastener Industry Standards
DIN 7991
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Material Grade
Class 10.9
Screw Head Type
Flat
Min. Tensile Strength
150,800 psi

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M4x0.70, Minimum Thread Length 22 mm, Fastener Length 22 mm, Head Height 2.3 mm, Head Diameter 8 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.