Zoro Homepage

M4-0.70 Socket Head Cap Screw, Socket, Black Oxide Steel, 55 mm Length, 100 PK

  • Mfr # M07000.040.0055

  • Zoro # G1942608


product price: $27.15
/pk 100, $0.27/ea

Key Features

Socket Head
Hex Drive
Thread Size
M4-0.70
Material
Steel
Finish
Black Oxide
Drive Size
3 mm
Tensile Strength
176,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07000.040.0055
Zoro #
G1942608
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Screw Length
55 mm
Drive Size
3 mm
Head Height
4 mm
Thread Length
25 mm
Min. Thread Length
25 mm
Head Diameter
7 mm
Minimum Thread Length
25 mm
Dia./Thread Size
M4-0.70
Head Dia.
7 mm
Length
55 mm

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M4-0.7, Minimum Thread Length 25 mm, Fastener Length 55 mm, Head Height 4 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.