Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4-0.70 Socket Head Cap Screw, Socket Flanged, Black Oxide Steel, 20 mm Length, 50 PK

  • Mfr # SCFS204020-050P1

  • Zoro # G3330004


product price: $20.85
/pk 50, $0.42/ea

Key Features

Socket Flanged Head
Hex Drive
Thread Size
M4-0.70
Material
Steel
Finish
Black Oxide
Drive Size
3 mm
Tensile Strength
176,900 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCFS204020-050P1
Zoro #
G3330004
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4-0.70
Screw Length
20 mm
Drive Size
3 mm
Vented Hole Size
Not Vented
Thread Length
14 mm
Head Height
4 mm
Min. Thread Length
14 mm
Head Diameter
7 mm
Minimum Thread Length
14 mm
Dia./Thread Size
M4-0.70
Head Dia.
7 mm
Length
20 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket Flanged
Drive Type
Hex
Tensile Strength
176,900 psi
Standards
DIN 912
System of Measurement
Metric
Class
6g
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Thread Type
Coarse
Dimensional Standards
DIN 912
Material Grade/Class
Class 12.9
Thread Fit
6G
Thread Pitch
0.7 mm
Pack Size
Small Pack
Basic Material
Steel
Material Grade
Class 12.9
Screw Head Type
Cylindrical Flanged
Fastener Finish
Black Oxide
Min. Tensile Strength
176,900 psi
Fastener Industry Standards
DIN 912
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Flanged Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M4x0.70, Minimum Thread Length 14 mm, Fastener Length 20 mm, Head Height 4 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.