Zoro Homepage

M4-0.70 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 8 mm Length

  • Mfr # ZUL602M4X8

  • Zoro # G910397549


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Socket Head
Hex Drive
Thread Size
M4-0.70
Screw Length
8 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
2-1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUL602M4X8
Zoro #
G910397549
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4-0.70
Screw Length
8 mm
Drive Size
2-1/2 mm
Head Height
1.3 mm
Head Diameter
7 mm
Maximum Head Height
1.3 mm
Fastener Length
8 mm

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
75,000 psi
System of Measurement
Metric
Rockwell Hardness
B83
Thread Type
Coarse
Thread Style
Fully Threaded
Material Grade/Class
316
Thread Fit
6g
Material Quality Standards
ASTM A276
Thread Pitch
0.7 mm
Pack Size
Small Pack
Minimum Yield Strength
30,000 psi
Manufacturer Location
Made in US
Resistance Properties
Acid Resistant, Corrosion Resistant, Salt Water Resistant

Description

Socket Head Cap Screw, Head Type Ultra-Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M4x0.70, Minimum Thread Length Not Applicable, Fastener Length 8 mm, Head Height 1.3 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Manufacturer Location Made in US

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products