Zoro Homepage

M4-0.70 Socket Head Cap Screw, Socket, Plain Steel, 20 mm Length, 100 PK

  • Mfr # M07030.040.0020

  • Zoro # G0410755


product price: $3.65
/pk 100, $0.04/ea

Key Features

Socket Head
Hex Drive
Thread Size
M4-0.70
Material
Steel
Finish
Plain
Drive Size
3 mm
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07030.040.0020
Zoro #
G0410755
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Screw Length
20 mm
Drive Size
3 mm
Head Height
2.8 mm
Thread Length
16 mm
Min. Thread Length
16 mm
Head Diameter
7 mm
Minimum Thread Length
16 mm
Dia./Thread Size
M4-0.70
Length
20 mm
Head Dia.
7 mm

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M4x0.70, Minimum Thread Length 16 mm, Fastener Length 20 mm, Head Height 2.8 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 6912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.