Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4-0.70 Socket Head Cap Screw, Socket, Zinc Plated Steel, 6 mm Length, 100 PK

  • Mfr # SC22040060-14-100P1

  • Zoro # G3062211


product price: $7.79
/pk 100, $0.08/ea

Key Features

Socket Head
Hex Drive
Thread Size
M4-0.70
Screw Length
6 mm
Material
Steel
Finish
Zinc Plated
Drive Size
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC22040060-14-100P1
Zoro #
G3062211
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4-0.70
Screw Length
6 mm
Drive Size
3 mm
Head Height
4 mm
Thread Length
6 mm
Vented Hole Size
Not Vented
Min. Thread Length
6 mm
Minimum Thread Length
6 mm
Head Diameter
7 mm
Head Dia.
7 mm
Length
6 mm
Dia./Thread Size
M4-0.70

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
176,900 psi
Standards
DIN 912
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C39 to C44
Class
5g6g
Thread Direction
Right Hand
Thread Style
Fully Threaded
Thread Type
Coarse
Thread Fit
5g6g
Dimensional Standards
DIN 912
Thread Pitch
0.7 mm
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Basic Material
Steel
Screw Head Type
Cylindrical
Fastener Finish
Zinc Plated
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
176,900
Fastener Industry Standards
DIN 912
Material Grade
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Zinc Plated, Thread Size M4x0.70, Minimum Thread Length 6 mm, Fastener Length 6 mm, Head Height 4 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.