M4-0.70 x 12 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 10 PK

  • Mfr # 1-MPE-4-12

  • Zoro # G014846400


product price: $1.99
/pk 10, $0.20/ea
Sold in multiples of 5 for $9.95

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-MPE-4-12
Zoro #
G014846400
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Fastener Length
12 mm
Drive Size
#2
Washer Thickness
0.6 mm
Overall Length
12 mm
Washer Outside Diameter
7.82 mm
Maximum Head Width
8 mm
Maximum Head Height
3.1 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Standards
ASME B18.13.1M
Item
SEMS Machine Screw
Washer Type
External Tooth
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.13.1M
Material Grade/Class
18-8
Includes Washer
Washer Included
Type
Machine Screw
Thread Type
Coarse

Description

SEMS Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 12 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.13.1M, Type Machine Screw, Washer Outside Diameter 7.82 mm, Washer Thickness 0.6 mm, Maximum Head Width 8 mm, Maximum Head Height 3.1 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.