
M4-0.70 x 25 mm Torx Button Machine Screw, Zinc Plated Steel, 4000 PK
Mfr # MI425CTB10Z
Zoro # G2580625
product price:Â $493.99
/pk 4000, $0.12/ea
Free Shipping & Returns
Key Features
Button Head
Torx Drive
System of Measurement
Metric
Thread Size
M4-0.70
Material
Steel
Finish
Zinc Plated
Standards
ISO7380
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MI425CTB10Z
Zoro #
G2580625
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M4-0.70
Fastener Length
25 mm
Details
System of Measurement
Metric
Head Type
Button
Drive
Torx
Material
Steel
Finish
Zinc Plated
Standards
ISO7380
Item
Machine Screw
Material Grade/Class
Class 10.9
Description
M4-0.7X25 ISO7380 Metric 6 Lobe Button Head Cap Screw Class 10.9 Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.