Zoro Homepage

M4-0.70 x 8 mm Hex Plain 18-8 Stainless Steel

  • Mfr # ZF0M4X8SS

  • Zoro # G410395878


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
90,000 psi
Standards
ASTM A582, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZF0M4X8SS
Zoro #
G410395878
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4-0.70
Fastener Length
8 mm
Washer Thickness
2 45/64 in
Head Height
2.15 mm
Head Diameter
6.4 mm
Flange Thickness
2.7 mm
Maximum Head Height
2.15 mm
Flange Diameter
16.5 mm
Washer Outside Diameter
16.5 mm
Maximum Head Width
6.4 mm

Description

Machine Screw, Material Stainless Steel, Finish Plain, Drive Internal Hex, Thread Size M4x0.70, Fastener Length 8 mm, Head Height 2.15 mm, Drive Size Not Applicable, Tensile Strength 90,000 psi, Dimensional Standards RoHS Compliant, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 16.5 mm, Washer Thickness 2 45/64 in, Maximum Head Width 6.4 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.15 mm, Minimum Head Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.