M4-0.7X20 DIN7500D UNSL HWH THR ROL ZINC BAKE & WAX, PK6000

  • Mfr # M420D7500D

  • Zoro # G9083175


product price: $278.99
/pk 6000, $0.05/ea
Free Shipping & Returns

Key Features

Finish
Wax
System of Measurement
Metric
Drive Type
Unslotted
Thread Style
Fully Threaded
Dia./Thread Size
M4-0.7X20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M420D7500D
Zoro #
G9083175
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
M4-0.7X20

Details

Item
Washer Assortments,M4-0.7X20 DI,PK6000
Finish
Wax
System of Measurement
Metric
Drive Type
Unslotted
Thread Style
Fully Threaded
Head Type
Screw

Description

Washer Assortments,M4-0.7X20 DI,PK6000, Package Quantity 6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.