Zoro Select

M4-0.7X6 D7985A PH PN SEM SPLT L/W STAINLESS STEEL

Zoro Select M4-0.7X6 D7985A PH PN SEM SPLT L/W STAINLESS STEEL M46SPP188
Hover or click to zoom Tap to zoom
  • System of Measurement: Metric
  • Material: Stainless Steel
  • Finish: Plain
  • Item: Washer Assortments,M4-0.7x6 D79,PK5000
  • Head Type: Pan
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$494.33
pkg. of 5000 ($0.10/ea)
This item ships free.

Subtotal: $494.33

Zoro Select #M46SPP188 Specifications

  • System of Measurement: Metric
  • Material: Stainless Steel
  • Finish: Plain
  • Item: Washer Assortments,M4-0.7x6 D79,PK5000
  • Head Type: Pan
  • Country of Origin (subject to change): Taiwan, Province of China

Description

M4-0.7X6 Metric Din7985A Phil Pan Sem type H Din127B Split Lockwash FulTrd 18-8 Stainless

Reviews of Zoro Select #M46SPP188