M48-5.00 Socket Head Cap Screw, Socket, Black Oxide Steel, 160 mm Length

  • Mfr # M07000.480.0160
  • Zoro # G0306367
product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
M48-5.00
Material
Steel
Finish
Black Oxide
Drive Size
36 mm
Tensile Strength
176,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07000.480.0160
Zoro #
G0306367
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M48-5.00
Screw Length
160 mm
Drive Size
36 mm
Head Height
48 mm
Thread Length
150 mm
Min. Thread Length
150 mm
Minimum Thread Length
150 mm
Head Diameter
72 mm
Dia./Thread Size
M48-5.00
Length
160 mm
Head Dia.
72 mm
Fastener Length
160 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
176,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Partially Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Type
Coarse
Dimensional Standards
DIN 912
Minimum Temperature
-58 Degrees F
Thread Pitch
5 mm
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Material Grade/Class
Class 12.9
Screw Style
Socket Head Cap Screw
Material Grade
Class 12.9
Fastener Industry Standards
DIN 912
Min. Tensile Strength
176,000 psi
Fastener Finish
Black Oxide
Basic Material
Steel
Screw Head Type
Cylindrical
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 36 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M48x5.00, Minimum Thread Length 150 mm, Fastener Length 160 mm, Head Height 48 mm, Head Diameter 72 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products