This item is Discontinued.

Zoro Select M48 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 4 PK L07000.480.0140

M48 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 4 PK (Discontinued)

  • Mfr # L07000.480.0140
  • Zoro # G1586711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L07000.480.0140
Zoro #
G1586711
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M48
Screw Length
140 mm
Drive Size
36 mm
Thread Length
140 mm
Head Height
48 mm
Min. Thread Length
140 mm
Minimum Thread Length
140 mm
Head Diameter
72 mm
Dia./Thread Size
M48-5.00
Length
140 mm
Head Dia.
72 mm

Details

System of Measurement
Metric
Screw Head Type
Cylindrical
Drive Type
Hex
Material
Steel
Finish
Black Oxide
Min. Tensile Strength
1,200 N/sq mm
Standards
DIN 912
Item
Socket Head Cap Screw
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C39 to C44
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 12.9
Tensile Strength
174,000 psi
Maximum Temperature
302 Degrees F
Pack Size
Bulk Pack
Thread Pitch
5 mm
Dimensional Standards
DIN 912
Material Type
Steel
Finish Type
Black Oxide
Fastener Finish
Black Oxide
Basic Material
Steel
Fastener Industry Standards
DIN 912
Material Grade
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 36 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M48-5, Minimum Thread Length 140 mm, Fastener Length 140 mm, Head Height 48 mm, Head Diameter 72 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.