M4x0.7 x 100 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-mpp-4-100

  • Zoro # G216461968


product price: $6.99
/pk 25, $0.28/ea
Sold in multiples of 2 for $13.98

Key Features

Pan Head
Phillips Drive
Thread Type
Coarse
Maximum Head Height
3.2 mm
Screw Size
M4
Drive Size
#2
Fastener Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpp-4-100
Zoro #
G216461968
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
3.2 mm
Screw Size
M4
Drive Size
#2
Fastener Length
100 mm
Overall Length
100 mm
Thread Size
M4x0.7
Maximum Head Width
8 mm

Details

Thread Type
Coarse
Head Type
Pan
Drive
Phillips
Material Grade/Class
18-8
Dimensional Standards
DIN 7985
Tensile Strength
70,000 psi
System of Measurement
Metric
Material
Stainless Steel
Thread Style
Fully Threaded
Finish
Passivated
Type
Machine Screw
Item
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 100 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 8 mm, Maximum Head Height 3.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.