M4x0.7 x 16 mm Slotted Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-msf-4-16
Zoro # G916463392
product price: $3.99
/pk 50, $0.08/eaSold in multiples of 3 for $11.97
Key Features
Slotted Drive
Flat Head
Dimensional Standards
DIN 963
Maximum Head Width
7.5 mm
Tensile Strength
100,000 psi
Material Grade/Class
316
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-msf-4-16
Zoro #
G916463392
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M4x0.7
Maximum Head Width
7.5 mm
Maximum Head Height
2.2 mm
Screw Size
M4
Overall Length
16 mm
Fastener Length
16 mm
Details
Dimensional Standards
DIN 963
Tensile Strength
100,000 psi
Material Grade/Class
316
Thread Type
Coarse
Drive
Slotted
Item
Machine Screw
Type
Machine Screw
System of Measurement
Metric
Material
Stainless Steel
Finish
Passivated
Thread Style
Fully Threaded
Head Type
Flat
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M4x0.70, Fastener Length 16 mm, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards DIN 963, Type Machine Screw, Maximum Head Width 7.5 mm, Maximum Head Height 2.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.