M4x0.7 x 18 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-bpm-4-18

  • Zoro # G516461583


product price: $13.49
/pk 100, $0.13/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Maximum Head Height
3.25 mm
Material Grade/Class
18-8
Overall Length
18 mm
Drive Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bpm-4-18
Zoro #
G516461583
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
3.25 mm
Overall Length
18 mm
Fastener Length
18 mm
Drive Size
#2
Thread Size
M4x0.7
Screw Size
M4
Maximum Head Width
8 mm

Details

System of Measurement
Metric
Material Grade/Class
18-8
Item
Machine Screw
Finish
Black Oxide
Dimensional Standards
DIN 7985
Thread Type
Coarse
Material
Stainless Steel
Type
Machine Screw
Head Type
Pan
Drive
Phillips
Thread Style
Fully Threaded
Tensile Strength
70,000 psi

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M4x0.70, Fastener Length 18 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 8 mm, Maximum Head Height 3.25 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.