M4x0.7 x 18 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 32-MPP-4-18

  • Zoro # G316462742


product price: $5.39
/pk 50, $0.11/ea
Sold in multiples of 2 for $10.78

Key Features

Phillips Drive
Pan Head
Material Grade/Class
316
Thread Type
Coarse
Tensile Strength
70,000 psi
Finish
Passivated
Dimensional Standards
DIN 7985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-MPP-4-18
Zoro #
G316462742
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
18 mm
Drive Size
#2
Maximum Head Height
3.2 mm
Maximum Head Width
8 mm
Screw Size
M4x0.7
Overall Length
18 mm
Thread Size
M4x0.7

Details

Material Grade/Class
316
Thread Type
Coarse
Tensile Strength
70,000 psi
Finish
Passivated
Drive
Phillips
Dimensional Standards
DIN 7985
Material
Stainless Steel
System of Measurement
Metric
Type
Machine Screw
Head Type
Pan
Item
Machine Screw
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 18 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 8 mm, Maximum Head Height 3.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.