M4x0.7 x 20 mm Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-bfm-4-20
Zoro # G616462381
product price: $25.39
/pk 100, $0.25/eaKey Features
Flat Head
Phillips Drive
Dimensional Standards
DIN 965
Thread Type
Coarse
Screw Size
M4
Finish
Black Oxide
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-bfm-4-20
Zoro #
G616462381
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
M4
Maximum Head Height
2.2 mm
Overall Length
20 mm
Thread Size
M4x0.7
Fastener Length
20 mm
Maximum Head Width
7.5 mm
Drive Size
#2
Details
Head Type
Flat
Dimensional Standards
DIN 965
Thread Type
Coarse
Finish
Black Oxide
Drive
Phillips
Thread Style
Fully Threaded
Type
Machine Screw
System of Measurement
Metric
Material Grade/Class
18-8
Material
Stainless Steel
Item
Machine Screw
Tensile Strength
70,000 psi
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M4x0.70, Fastener Length 20 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 7.5 mm, Maximum Head Height 2.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.