M4x0.7 x 20 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-bpm-4-20

  • Zoro # G316461578


product price: $13.49
/pk 100, $0.13/ea

Key Features

Phillips Drive
Pan Head
Thread Size
M4x0.7
Thread Type
Coarse
Drive Size
#2
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bpm-4-20
Zoro #
G316461578
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4x0.7
Drive Size
#2
Screw Size
M4
Overall Length
20 mm
Fastener Length
20 mm
Maximum Head Width
8 mm
Maximum Head Height
3.25 mm

Details

Thread Type
Coarse
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Material Grade/Class
18-8
System of Measurement
Metric
Finish
Black Oxide
Item
Machine Screw
Material
Stainless Steel
Type
Machine Screw
Drive
Phillips
Dimensional Standards
DIN 7985
Head Type
Pan

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M4x0.70, Fastener Length 20 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 8 mm, Maximum Head Height 3.25 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.