M4x0.7 x 35 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 32-MPP-4-35

  • Zoro # G916462654


product price: $6.49
/pk 50, $0.13/ea
Sold in multiples of 2 for $12.98

Key Features

Phillips Drive
Pan Head
Overall Length
35 mm
Thread Type
Coarse
Fastener Length
35 mm
Material
Stainless Steel
Thread Size
M4x0.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-MPP-4-35
Zoro #
G916462654
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
35 mm
Fastener Length
35 mm
Thread Size
M4x0.7
Screw Size
M4x0.7
Maximum Head Width
8 mm
Maximum Head Height
3.2 mm
Drive Size
#2

Details

Thread Type
Coarse
Material
Stainless Steel
Item
Machine Screw
Material Grade/Class
316
Drive
Phillips
Finish
Passivated
Head Type
Pan
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Dimensional Standards
DIN 7985
Type
Machine Screw
System of Measurement
Metric

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 35 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 8 mm, Maximum Head Height 3.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.