Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4x0.7 x 45 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-mpp-4-45

  • Zoro # G116461136


product price: $3.99
/pk 25, $0.16/ea
Sold in multiples of 3 for $11.97

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Screw Size
M4
Thread Style
Fully Threaded
Thread Size
M4x0.7
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpp-4-45
Zoro #
G116461136
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
M4
Thread Size
M4x0.7
Overall Length
45 mm
Maximum Head Height
3.2 mm
Drive Size
#2
Fastener Length
45 mm
Maximum Head Width
8 mm

Details

System of Measurement
Metric
Item
Machine Screw
Thread Style
Fully Threaded
Head Type
Pan
Tensile Strength
70,000 psi
Material
Stainless Steel
Type
Machine Screw
Drive
Phillips
Material Grade/Class
18-8
Finish
Passivated
Dimensional Standards
DIN 7985
Thread Type
Coarse

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 45 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 8 mm, Maximum Head Height 3.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.