M4x0.7 x 60 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-mpp-4-60

  • Zoro # G916461183


product price: $7.59
/pk 50, $0.15/ea
Sold in multiples of 2 for $15.18

Key Features

Pan Head
Phillips Drive
Material Grade/Class
18-8
Thread Style
Fully Threaded
Maximum Head Width
8 mm
Thread Size
M4x0.7
Fastener Length
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpp-4-60
Zoro #
G916461183
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
8 mm
Thread Size
M4x0.7
Fastener Length
60 mm
Overall Length
60 mm
Screw Size
M4
Maximum Head Height
3.2 mm
Drive Size
#2

Details

Item
Machine Screw
Material Grade/Class
18-8
Thread Style
Fully Threaded
System of Measurement
Metric
Finish
Passivated
Thread Type
Coarse
Material
Stainless Steel
Head Type
Pan
Dimensional Standards
DIN 7985
Type
Machine Screw
Drive
Phillips
Tensile Strength
70,000 psi

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 60 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 8 mm, Maximum Head Height 3.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.