Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4x0.7 x 8 mm Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 31-mcc-4-8

  • Zoro # G416464493


product price: $5.29
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.58

Key Features

Combination Phillips/Slotted Drive
Pan Head
System of Measurement
Metric
Thread Type
Coarse
Material Grade/Class
18-8
Tensile Strength
80,000 psi
Dimensional Standards
DIN 7985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-mcc-4-8
Zoro #
G416464493
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4x0.7
Fastener Length
8 mm
Drive Size
#2
Maximum Head Height
3.25 mm
Overall Length
8 mm
Screw Size
M4
Maximum Head Width
8 mm

Details

System of Measurement
Metric
Thread Type
Coarse
Material Grade/Class
18-8
Tensile Strength
80,000 psi
Item
Machine Screw
Dimensional Standards
DIN 7985
Finish
Passivated
Type
Machine Screw
Thread Style
Fully Threaded
Drive
Combination Phillips/Slotted
Head Type
Pan
Material
Stainless Steel

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size M4x0.70, Fastener Length 8 mm, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 8 mm, Maximum Head Height 3.25 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.