M4x0.70 x 16 mm Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 25 PK
Mfr # 31-MBI-4-16
Zoro # G216462606
product price:Â $3.49
/pk 25, $0.14/ea
Sold in multiples of 3 for $10.47
Key Features
Torx Drive
Button Head
Overall Length
16 mm
Dimensional Standards
ASTM F879M, ISO 7380
Thread Type
Coarse
Resistance Properties
Tamper-Resistant
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-MBI-4-16
Zoro #
G216462606
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M4x0.70
Overall Length
16 mm
Drive Size
T15
Maximum Head Width
7.6 mm
Fastener Length
16 mm
Maximum Head Height
2.18 mm
Details
Drive
Torx
Item
Tamper Resistant Screw
Dimensional Standards
ASTM F879M, ISO 7380
Thread Type
Coarse
Resistance Properties
Tamper-Resistant
Finish
Passivated
Material Grade/Class
18-8
Material
Stainless Steel
System of Measurement
Metric
Type
Machine Screw
Thread Style
Fully Threaded
Head Type
Button
Tensile Strength
80,000 psi
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size M4x0.70, Fastener Length 16 mm, Drive Size T15, Tensile Strength 80,000 psi, Dimensional Standards ASTM F879M, ISO 7380, Type Machine Screw, Maximum Head Width 7.6 mm, Maximum Head Height 2.18 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.