Shop ZORO SELECT
See all product information
Create Account
M4x0.70 x 20 mm Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 25 PK
- Mfr # 31-MBI-4-20
- Zoro # G416462611
product price:Â
$
3.79
/pk of 25, $0.15/ea
Sold in multiples of 5Â pks for
$18.95
Key Features
Button Head
Torx Drive
System of Measurement
Metric
Drive Size
T15
Material
Stainless Steel
Finish
Passivated
Tensile Strength
80,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-MBI-4-20
- Zoro #
- G416462611
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M4x0.70
- Fastener Length
- 20 mm
- Drive Size
- T15
- Maximum Head Height
- 2.18 mm
- Overall Length
- 20 mm
- Maximum Head Width
- 7.6 mm
- Wire Rope Length
- 20 mm
- Length
- 20 mm
Details
- System of Measurement
- Metric
- Head Type
- Button
- Drive
- Torx
- Material
- Stainless Steel
- Finish
- Passivated
- Tensile Strength
- 80,000 psi
- Item
- Tamper Resistant Screw
- Dimensional Standards
- ASTM F879M, ISO 7380
- Type
- Machine Screw
- Material Grade/Class
- 18-8
- Thread Style
- Fully Threaded
- Resistance Properties
- Tamper-Resistant
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size M4x0.70, Fastener Length 20 mm, Drive Size T15, Tensile Strength 80,000 psi, Dimensional Standards ASTM F879M, ISO 7380, Type Machine Screw, Maximum Head Width 7.6 mm, Maximum Head Height 2.18 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.