Shop ZORO SELECT
See all product information
Create Account
M5-0.80 x 60 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK
- Mfr # M51110.050.0060
- Zoro # G2811667
product price:Â
$
5.99
/pk of 25, $0.24/ea
Sold in multiples of 2Â pks for
$11.98
Key Features
Flat Head
Slotted Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,518 psi
Standards
DIN 963, DIN EN ISO 2009
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M51110.050.0060
- Zoro #
- G2811667
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Flat
- Drive
- Slotted
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Tensile Strength
- 72,518 psi
- Standards
- DIN 963, DIN EN ISO 2009
- Item
- Machine Screw
- Head Angle (Deg.)
- 90
- Dimensional Standards
- DIN 963, DIN EN ISO 2009
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Pack Size
- Small
- Thread Style
- Fully Threaded
- Thread Fit
- 6g
- Thread Pitch
- 0.8 mm
- Material Grade/Class
- 18-8
- Type
- Machine Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M5-0.80
- Fastener Length
- 60 mm
- Head Dia.
- 9.2 mm
- Head Height
- 2.5 mm
- Maximum Head Height
- 2.5 mm
- Screw Size
- M5
- Maximum Head Width
- 9.3 mm
- Head Width
- 9.3 mm
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size M5x0.80, Fastener Length 60 mm, Head Width 9.3 mm, Head Height 2.5 mm, Drive Size Not Applicable, Tensile Strength 72,518 psi, Dimensional Standards DIN 963, DIN EN ISO 2009, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Maximum Head Width 9.3 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.5 mm, Minimum Head Height Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.