Shop ZORO SELECT

M5-0.80 Socket Head Cap Screw, Button, Zinc Plated Steel, 6 mm Length, 100 PK

  • Mfr # M07151.050.0006
  • Zoro # G2651279

product price: 
$
8.49
/pk of 100, $0.08/ea

Key Features

Button Head
Hex Drive
Material
Steel
Finish
Zinc Plated
Drive Size
4 mm
Tensile Strength
145,000 psi
Standards
ISO 7380-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M07151.050.0006
Zoro #
G2651279
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-1
System of Measurement
Metric
Rockwell Hardness
C32 to C39
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Dimensional Standards
ISO 7380
Material Grade/Class
Class 10.9
Thread Pitch
0.8 mm
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Basic Material
Steel
Min. Tensile Strength
1,000 N/sq mm
Fastener Finish
Zinc Plated
Fastener Industry Standards
ISO 7380-1
Screw Head Type
Button
Screw Style
Socket Head Cap Screw
Material Grade
Class 10.9
Sealing Gasket
No
Non-Marring Tip
No
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Type
Socket Head Cap Screw
Head Texture
Smooth
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Thread Size
M5-0.80
Screw Length
6 mm
Drive Size
4 mm
Head Height
2.75 mm
Thread Length
6 mm
Min. Thread Length
6 mm
Minimum Thread Length
6 mm
Head Diameter
9.5 mm
Dia./Thread Size
M5-0.80
Length
6 mm
Head Dia.
9.5 mm
Fastener Length
6 mm

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Alloy Steel, Finish Zinc-Plated, Thread Size M5x0.80, Minimum Thread Length 6 mm, Fastener Length 6 mm, Head Height 2.75 mm, Head Diameter 9.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products