Zoro Homepage

M5-0.80 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 8 mm Length

  • Mfr # ZUL602M5X8

  • Zoro # G310397477


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Socket Head
Hex Drive
Thread Size
M5-0.80
Screw Length
8 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUL602M5X8
Zoro #
G310397477
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5-0.80
Screw Length
8 mm
Drive Size
3 mm
Head Height
1.7 mm
Maximum Head Height
1.7 mm
Fastener Length
8 mm
Head Diameter
8.5 mm

Description

Socket Head Cap Screw, Head Type Ultra-Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M5x0.80, Minimum Thread Length Not Applicable, Fastener Length 8 mm, Head Height 1.7 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Manufacturer Location Made in US

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.