M5-0.80 Socket Head Cap Screw, Socket, Zinc Plated Steel, 10 mm Length, 100 PK

  • Mfr # SC22050100-14-100P1

  • Zoro # G3338641


product price: $8.99
/pk 100, $0.09/ea

Key Features

Socket Head
Hex Drive
Thread Size
M5-0.80
Screw Length
10 mm
Material
Steel
Finish
Zinc Plated
Drive Size
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC22050100-14-100P1
Zoro #
G3338641
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5-0.80
Screw Length
10 mm
Drive Size
4 mm
Thread Length
10 mm
Head Height
5 mm
Vented Hole Size
Not Vented
Min. Thread Length
10 mm
Minimum Thread Length
10 mm
Head Diameter
8.5 mm
Length
10 mm
Dia./Thread Size
M5-0.80
Head Dia.
8.5 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
176,900 psi
Standards
DIN 912
System of Measurement
Metric
Class
5g6g
Thread Direction
Right Hand
Thread Style
Fully Threaded
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Thread Pitch
0.8 mm
Dimensional Standards
DIN 912
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Thread Fit
5g6g
Material Grade
Class 12.9
Screw Head Type
Cylindrical
Min. Tensile Strength
176,900
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Fastener Finish
Zinc Plated
Fastener Industry Standards
DIN 912

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Zinc Plated, Thread Size M5x0.80, Minimum Thread Length 10 mm, Fastener Length 10 mm, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products