M5-0.80 x 12 mm Slotted Truss Machine Screw, Plain 18-8 Stainless Steel

  • Mfr # ZWM5X12

  • Zoro # G110395765


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Truss Head
Slotted Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
90,000 psi
Standards
ASTM A582, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWM5X12
Zoro #
G110395765
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5-0.80
Fastener Length
12 mm
Minimum Thread Length
12 mm
Head Height
1.98 mm
Overall Length
13.98 mm
Maximum Head Width
12.8 mm
Screw Size
M5
Head Width
12.8 mm
Maximum Head Height
1.98 mm
Recommended Hole Size
5 mm

Details

System of Measurement
Metric
Head Type
Truss
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
90,000 psi
Standards
ASTM A582, RoHS Compliant
Item
Machine Screw
Features
Fit these Screws into Spaces where Head Height is Important and Other Wide Head Screws Won't Fit, They Have an Ultra-Wide Truss Head to Distribute the Load Over a Large Area for Excellent Holding Pressure
Rockwell Hardness
B83
Dimensional Standards
RoHS Compliant
Thread Direction
Right Hand
Thread Style
Fully Threaded
Shear Strength
45,000 psi
Material Grade/Class
18-8
Manufacturer Location
Made in USA
Thread Type
Coarse
Thread Fit
6g
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Material Quality Standards
ASTM A582
Thread Pitch
0.8 mm
Made in North America
Made in North America
Type
Machine Screw
Pack Size
Small

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size M5x0.80, Fastener Length 12 mm, Head Width 12.8 mm, Head Height 1.98 mm, Drive Size Not Applicable, Tensile Strength 90,000 psi, Dimensional Standards RoHS Compliant, Pack Size Small, Minimum Thread Length 12 mm, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 12.8 mm, Minimum Head Width Not Applicable, Maximum Head Height 1.98 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.