Zoro Homepage

M5-0.80 x 70 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK

  • Mfr # M51300.050.0070

  • Zoro # G3462089


product price: $10.69
/pk 50, $0.21/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
150,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51300.050.0070
Zoro #
G3462089
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Fastener Length
70 mm
Drive Size
#2
Head Dia.
9.2 mm
Head Height
2.5 mm
Screw Size
M5
Head Width
9.3 mm
Maximum Head Height
2.5 mm
Maximum Head Width
9.3 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
150,000 psi
Standards
DIN 965H, DIN EN ISO 7046
Item
Machine Screw
Temp. Range (F)
-58 Degrees to 302 Degrees
Dimensional Standards
DIN 965H, DIN EN ISO 7046
Thread Pitch
0.8 mm
Thread Style
Fully Threaded
Minimum Temperature
58 Degrees F
Pack Size
Small
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Thread Fit
6g
Thread Direction
Right Hand
Material Grade/Class
18-8
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M5x0.80, Fastener Length 70 mm, Head Width 9.3 mm, Head Height 2.5 mm, Drive Size #2, Tensile Strength 150,000 psi, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Maximum Head Width 9.3 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.5 mm, Minimum Head Height Not Applicable, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products