M5-0.8X12 DIN7500D UNSL HWH THR ROL ZINC BAKE & WAX, PK5000

  • Mfr # M512D7500D

  • Zoro # G8540569


product price: $517.99
/pk 5000, $0.10/ea
Free Shipping & Returns

Key Features

Finish
Wax
Head Type
Screw
Thread Style
Fully Threaded
Dia./Thread Size
M5-0.8X12
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M512D7500D
Zoro #
G8540569
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
M5-0.8X12

Details

Item
Washer Assortments,M5-0.8X12 DI,PK5000
Finish
Wax
Head Type
Screw
Thread Style
Fully Threaded
System of Measurement
Metric
Drive Type
Unslotted

Description

Washer Assortments,M5-0.8X12 DI,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.