Shop All Washer Assortments
Zoro Select
M5-0.8X16 DIN7500D UNSL HWH THR ROL ZINC BAKE & WAX
Mfr # M516D7500D
Zoro # G9083839
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Finish Wax
- Drive Type Unslotted
- Thread Style Fully Threaded
- Head Type Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M516D7500D
- Zoro # G9083839
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Dimensions
Dia./Thread Size | M5-0.8X16 |
Details
Item | Washer Assortments,M5-0.8X16 DI,PK4500 |
System of Measurement | Metric |
Finish | Wax |
Drive Type | Unslotted |
Thread Style | Fully Threaded |
Head Type | Screw |
Description
M5-0.8X16 Din 7500D Metric Unslotted Hexwasher Thread Roll Screw Full Thread Zinc Bake Wax
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Head Cap Screw Cls 12.9 Mtc Alen M8-1.25 X 120MM Black Ox Coat Steel 5PK (9181580)
- ZORO SELECT Lag Screw, 5/8 in, 5 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.062.0500)
- ZORO SELECT #10-24 x 3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.019.0075)
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 8 in, Steel, Grade B7, Black Oxide Finish, 75 PK (U22080.050.0800)
- ZORO SELECT 3/4 BEVELED WASHER F436/A325 PLAIN (75WBF436-1)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 143 PCS (CPS1LAA1GR)
- ZORO SELECT Retaining Washers, 3/8-12x1 Slot, PK500, Steel, Zinc Plated Finish (3716ABSW)
- ZORO SELECT Thin Fender Washer Assortment, 18-8 Stainless Steel, Plain Finish, 318 PCS (Z0490-SS)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1YY55GR)
- ZORO SELECT - Nut and Washer Assortment, Steel, Chrome Finish (MK555H)
- ZORO SELECT Flat and Split Lock Washer Assortment, Steel, Zinc Plated Finish, 310 PCS (CPS1KZL8GR)
- Zoro Select Washer Assortments