M5-0.8X25 DIN7500D UNSL HWH THR ROL ZINC BAKE & WAX, PK3500

  • Mfr # M525D7500D

  • Zoro # G8540526


product price:  $308.99
/pk 3500, $0.09/ea
Free Shipping & Returns

Key Features

Finish
Wax
Dia./Thread Size
M5-0.8X25
Head Type
Screw
Thread Style
Fully Threaded
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M525D7500D
Zoro #
G8540526
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
M5-0.8X25

Details

Item
Washer Assortments,M5-0.8X25 DI,PK3500
Finish
Wax
Head Type
Screw
Thread Style
Fully Threaded
System of Measurement
Metric
Drive Type
Unslotted

Description

Washer Assortments,M5-0.8X25 DI,PK3500, Package Quantity 3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.