M5-0.8X8 DIN7500D UNSL HWH THR ROL ZINC BAKE & WAX, PK6000
- Mfr # M58D7500D
- Zoro # G9084146
product price:Â
$
338.99
/pk of 6000, $0.06/ea
Free Shipping & Returns
Key Features
Finish
Wax
Drive Type
Unslotted
Head Type
Screw
Thread Style
Fully Threaded
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M58D7500D
- Zoro #
- G9084146
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Dia./Thread Size
- M5-0.8X8
Details
- Item
- Washer Assortments,M5-0.8X8 DIN,PK6000
- Finish
- Wax
- Drive Type
- Unslotted
- Head Type
- Screw
- Thread Style
- Fully Threaded
- System of Measurement
- Metric
Description
Washer Assortments,M5-0.8X8 DIN,PK6000, Package Quantity 6000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.