Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select M5 Socket Head Cap Screw, Plain Stainless Steel, 100 mm Length, 625 PK L51050.050.0100

M5 Socket Head Cap Screw, Plain Stainless Steel, 100 mm Length, 625 PK (Discontinued)

  • Mfr # L51050.050.0100
  • Zoro # G3319463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L51050.050.0100
Zoro #
G3319463
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5
Screw Length
100 mm
Drive Size
4 mm
Head Height
5 mm
Thread Length
25 mm
Min. Thread Length
25 mm
Head Diameter
8.5 mm
Minimum Thread Length
25 mm
Head Dia.
8.5 mm
Dia./Thread Size
M5-0.80
Length
100 mm

Details

System of Measurement
Metric
Screw Head Type
Cylindrical
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Min. Tensile Strength
700 N/sq mm
Standards
DIN 912
Item
Socket Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Tensile Strength
101,500 psi
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 912
Material Type
Stainless Steel
Material Grade/Class
18-8
Thread Pitch
0.8 mm
Finish Type
Plain
Minimum Temperature
-58 Degrees F
Material Grade
A2
Fastener Finish
Plain
Fastener Industry Standards
DIN 912
Basic Material
Stainless Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M5-0.8, Minimum Thread Length 25 mm, Fastener Length 100 mm, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.