Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select M5 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 1150 PK L51050.050.0050

M5 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 1150 PK (Discontinued)

  • Mfr # L51050.050.0050
  • Zoro # G5650718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L51050.050.0050
Zoro #
G5650718
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5
Screw Length
50 mm
Drive Size
4 mm
Head Height
5 mm
Vented Hole Size
Not Vented
Thread Length
25 mm
Min. Thread Length
25 mm
Maximum Head Height
5 mm
Minimum Thread Length
25 mm
Minimum Head Height
4.82 mm
Head Diameter
8.5 mm
Head Dia.
8 mm
Dia./Thread Size
M5-0.80
Length
50 mm

Details

System of Measurement
Metric
Screw Head Type
Cylindrical
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Min. Tensile Strength
700 N/sq mm
Standards
DIN 912
Item
Socket Head Cap Screw
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Thread Style
Partially Threaded
Thread Type
Coarse
Rockwell Hardness
C39 to C44
Color
Silver
Proof Load
74,000 psi
Thread Pitch
0.8 mm
Non-Marring Tip
No
Manufacturer Location
Globally Sourced
Material Type
Stainless Steel
Maximum Temperature
550 Degrees F
Resistance Properties
Corrosion Resistant
Dimensional Standards
DIN 912
Material Grade/Class
18-8
Minimum Yield Strength
81,000 psi
Minimum Temperature
-50 Degrees F
Includes Washer
No
Sealing Gasket
No
Tensile Strength
101,500 psi
Seal Material
None
Material Quality Standards
ASTM A307A
Pack Size
Bulk Pack
Finish Type
Plain
Thread Fit
6G
Head Texture
Knurled
Fastener Industry Standards
DIN 912
Fastener Finish
Plain
Basic Material
Stainless Steel
Material Grade
A2
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M5-0.8, Minimum Thread Length 25 mm, Fastener Length 50 mm, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.