M5x0.8 x 14 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-mpt-5-14
Zoro # G416462123
product price: $14.69
/pk 100, $0.15/eaKey Features
Truss Head
Phillips Drive
Screw Size
M5x0.8
Overall Length
14 mm
Drive Size
#2
Maximum Head Width
11.37 mm
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpt-5-14
Zoro #
G416462123
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
M5x0.8
Overall Length
14 mm
Drive Size
#2
Maximum Head Width
11.37 mm
Thread Size
M5x0.8
Fastener Length
14 mm
Maximum Head Height
3.25 mm
Details
Head Type
Truss
Type
Machine Screw
Material Grade/Class
18-8
System of Measurement
Metric
Finish
Passivated
Tensile Strength
100,000 psi
Item
Machine Screw
Drive
Phillips
Thread Style
Fully Threaded
Thread Type
Coarse
Material
Stainless Steel
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M5x0.80, Fastener Length 14 mm, Drive Size #2, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 11.37 mm, Maximum Head Height 3.25 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.