Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M5x0.8 x 18 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-mpp-5-18

  • Zoro # G816461832


product price: $5.49
/pk 50, $0.11/ea
Sold in multiples of 2 for $10.98

Key Features

Phillips Drive
Pan Head
Thread Size
M5x0.8
Type
Machine Screw
Dimensional Standards
DIN 7985
Screw Size
M5
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpp-5-18
Zoro #
G816461832
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5x0.8
Screw Size
M5
Overall Length
18 mm
Fastener Length
18 mm
Maximum Head Width
10 mm
Drive Size
#2
Maximum Head Height
3.9 mm

Details

Drive
Phillips
Type
Machine Screw
Dimensional Standards
DIN 7985
Item
Machine Screw
Head Type
Pan
Tensile Strength
70,000 psi
Material Grade/Class
18-8
Material
Stainless Steel
Thread Type
Coarse
Thread Style
Fully Threaded
Finish
Passivated
System of Measurement
Metric

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M5x0.80, Fastener Length 18 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 10 mm, Maximum Head Height 3.9 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.